Two Handle Kitchen Faucet in Polished Chrome
Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Deck-mounted manual sink faucet with 8" centers
- 8" c-c rigid/swing gooseneck spout
- 1.5 GPM (5.7 L/min) max. pressure compensating aerator outlet
- 4" Metal wristblade handles with secured red and blue index buttons
- Operating temperature range: 40° F to 140° F
- 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green