Two Handle Metering Bar Faucet in Polished Chrome
Two Handle Metering Bar Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Deck-mounted metering faucet
- 4" Centers
- Hot and Cold Supplies
- 3-1/2" Rigid/swing gooseneck spout
- 1.5 GPM Pressure compensating Laminar non-aerating outlet
- 2" MVP® metering push handle
- MVP® metering cartridge and actuator
- 0.25 gal/cycle (0.95 L/cycle) max.
- 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
- Polished chrome
Product Information
-
Lead Law Compliant
-
ADA Compliant