This product requires certification to purchase.

1/2 in. IPS Plastic Coupling

Chicago Fittings

1/2 in. IPS Plastic Coupling

  • Fast #
  • Part #CM750C13
  • Item #3909063
  • Manufacturer Part #M750C13
3.7 out of 5 Customer Rating
Brand image
Chicago Fittings

1/2 in. IPS Plastic Coupling

  • Fast #
  • Part #CM750C13
  • Item #3909063
  • Manufacturer Part #M750C13
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Warranty & Product Information
NSF Certified
No