This product requires certification to purchase.

7-5/8 in. Stainless Steel Eye Bolt

Chicago Hardware

7-5/8 in. Stainless Steel Eye Bolt

  • Fast #
  • Part #C14TB
  • Item #7426757
  • Manufacturer Part #14TB
5 out of 5 Customer Rating
Brand image
Chicago Hardware

7-5/8 in. Stainless Steel Eye Bolt

  • Fast #
  • Part #C14TB
  • Item #7426757
  • Manufacturer Part #14TB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7-5/8 in
Thread Length
6-7/20
Characteristics & Features
Material
Stainless Steel