This product requires certification to purchase.

1/8 in. Universal Water Meter Wrench

Christy's

1/8 in. Universal Water Meter Wrench

  • Fast #
  • Part #I514406
  • Item #2399538
  • Manufacturer Part #514406
3.6 out of 5 Customer Rating
Brand image
Christy's

1/8 in. Universal Water Meter Wrench

  • Fast #
  • Part #I514406
  • Item #2399538
  • Manufacturer Part #514406
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Length
16 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No