This product requires certification to purchase.

18 in. Tire Pump

Christy's

18 in. Tire Pump

  • Fast #
  • Part #I514041
  • Item #2153191
  • Manufacturer Part #TP1
4.9 out of 5 Customer Rating
Brand image
Christy's

18 in. Tire Pump

  • Fast #
  • Part #I514041
  • Item #2153191
  • Manufacturer Part #TP1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TIRE PUMP
  • Steel barrel
  • Double holding wire
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Height
18 in
Length
1-1/2 in
Size
18 in x 1-1/2 in
Weight
1.55 lb
Width
8 in
Characteristics & Features
Brand Model Compatibility
TP1TC
Color Finish Name
Red
Material
Steel
Number of Tools Included
1
Smart Home Enabled
No
Tool Type
Pump
Warranty & Product Information
NSF Certified
No
UL Listed
No