This product requires certification to purchase.

2 in. PVC FIP Bug SCRN

Christy's

2 in. PVC FIP Bug SCRN

  • Fast #
  • Part #CVC210
  • Item #1633586
  • Manufacturer Part #VC2-10
5 out of 5 Customer Rating
Brand image
Christy's

2 in. PVC FIP Bug SCRN

  • Fast #
  • Part #CVC210
  • Item #1633586
  • Manufacturer Part #VC2-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Allows full air flow
  • Can be used as inlet screens
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Characteristics & Features
Material
Plastic
Material Type
PVC