This product requires certification to purchase.

2 in. x 60 ft. Slick Wrap

Christy's

2 in. x 60 ft. Slick Wrap

  • Fast #
  • Part #I512851
  • Item #1264442
  • Manufacturer Part #512851
5 out of 5 Customer Rating
Brand image
Christy's

2 in. x 60 ft. Slick Wrap

  • Fast #
  • Part #I512851
  • Item #1264442
  • Manufacturer Part #512851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Permanent repair for up to 2" pipe
  • Water activated fiberglass tape
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 in
Pressure - Maximum
300 psi
Width
2 in