This product requires certification to purchase.

20 in. x 440 ft. Polywrap Non-Perforated Pipe Encasement in Black

Christy's

20 in. x 440 ft. Polywrap Non-Perforated Pipe Encasement in Black

  • Fast #
  • Part #I514178
  • Item #3620302
  • Manufacturer Part #514178
4.3 out of 5 Customer Rating
Brand image
Christy's

20 in. x 440 ft. Polywrap Non-Perforated Pipe Encasement in Black

  • Fast #
  • Part #I514178
  • Item #3620302
  • Manufacturer Part #514178
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
440 ft
Thickness
8 mil
Width
20 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Poly Wrap
Material
Plastic
Material Type
Polybutolyne
Proposition 65
WARNING: Cancer www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 21.5 2010, ANSI C105
AWWA
AWWA A-21.2 2010, AWWA C-105
Product Type
Polywrap
UPC
044752150668