This product requires certification to purchase.

30 in. x 400 ft. x 8 mil Black Plastic Polywrap

Christy's

30 in. x 400 ft. x 8 mil Black Plastic Polywrap

  • Fast #
  • Part #I514208
  • Item #3062114
  • Manufacturer Part #514208
5 out of 5 Customer Rating
Brand image
Christy's

30 in. x 400 ft. x 8 mil Black Plastic Polywrap

  • Fast #
  • Part #I514208
  • Item #3062114
  • Manufacturer Part #514208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polyethylene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Fits up through 8 in pipe
  • Perforated every 20 ft.
  • Warning message repeats every 18 in. - 24 in. depending on size
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection
  • 8 mil black polyethylene pipe encasement
  • AWWA C105/A21.5-10 printed
  • For up through 10 in. pipe
  • Virgin polyethylene
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Requires Certification

Documents

Dimensions & Measurements
Length
400 ft
Size
30 in x 400 ft
Thickness
8 mil
Width
30 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: Cancer www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.5 2010
AWWA
AWWA C-105
Product Type
Polywrap