This product requires certification to purchase.

Copper Split Bolt Connector

Christy's

Copper Split Bolt Connector

  • Fast #
  • Part #I513123
  • Item #1677139
  • Manufacturer Part #513123
4.1 out of 5 Customer Rating
Brand image
Christy's

Copper Split Bolt Connector

  • Fast #
  • Part #I513123
  • Item #1677139
  • Manufacturer Part #513123
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features 16-sol construction
  • Units per case: 100
  • Requires Certification

Documents

Dimensions & Measurements
Length
1/2 in
Characteristics & Features
Brand Model Compatibility
S8
Color Finish Name
Brass
Material
Copper, Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Wire Gauge (AWG)
8-16 AWG
Warranty & Product Information
Application
Residential
Product Type
Split Bolt Connector
UL Listed
No