This product requires certification to purchase.

Green 8' Utility Tie Down Strap

Christy's

Utility Tie Down Straps Green 8' Utility Tie Down Strap

  • Fast #
  • Part #I513156
  • Item #1830256
  • Manufacturer Part #ST8
4.2 out of 5 Customer Rating
Brand image
Christy's

Utility Tie Down Straps Green 8' Utility Tie Down Strap

  • Fast #
  • Part #I513156
  • Item #1830256
  • Manufacturer Part #ST8
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Firmly secures loads of up to 600 pounds
  • High-strength poly strap with rust-proof cam buckle for impressive strength and durability
  • 8 ft strap with red coloring for a professional look and functionality
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 ft
Characteristics & Features
Collection
Utility Tie Down Straps
Color Finish Name
Green
Material
Polypropylene, Metal
Tool Type
Strap
Work Load Limit
600 lb