This product requires certification to purchase.

12 in. Box Valve Box (Less Lid)

Christy Concrete Products

12 in. Box Valve Box (Less Lid)

  • Fast #
  • Part #CG4BOX
  • Item #1122286
  • Manufacturer Part #G-4BOX
4.9 out of 5 Customer Rating
Brand image
Christy Concrete Products

12 in. Box Valve Box (Less Lid)

  • Fast #
  • Part #CG4BOX
  • Item #1122286
  • Manufacturer Part #G-4BOX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Round box, triangular opening, concrete with steel frame
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
10 in
Diameter - Outside
14-1/16 in
Height
12 in
Weight
60 lb
Characteristics & Features
Material
Cast Iron, Concrete, Steel, Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM 1028
Product Type
Valve Box
UPC
800246163442