This product requires certification to purchase.

15-1/4 x 10 x 1-5/8 in. Cast Iron Catch Basin Grate

Christy Concrete Products

15-1/4 x 10 x 1-5/8 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #CV971C
  • Item #1122294
  • Manufacturer Part #V09-71C
3.8 out of 5 Customer Rating
Brand image
Christy Concrete Products

15-1/4 x 10 x 1-5/8 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #CV971C
  • Item #1122294
  • Manufacturer Part #V09-71C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-5/8 in
Length
15-1/4 in
Weight
30 lb
Width
10 in
Characteristics & Features
Brand Model Compatibility
V09
Material
Cast Iron
Shape
Rectangular
Warranty & Product Information
ASTM
ASTM D-1693
Product Type
Grate