This product requires certification to purchase.

1-1/8 x 8-3/4 x 14-1/2 in. Concrete Water Lid

Christy Concrete Products

B03 1-1/8 x 8-3/4 x 14-1/2 in. Concrete Water Lid

  • Fast #
  • Part #CB3DW
  • Item #1122172
  • Manufacturer Part #B3D
4.3 out of 5 Customer Rating
Brand image
Christy Concrete Products

B03 1-1/8 x 8-3/4 x 14-1/2 in. Concrete Water Lid

  • Fast #
  • Part #CB3DW
  • Item #1122172
  • Manufacturer Part #B3D
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/8 in
Length
14-1/2 in
Width
8-3/4 in
Characteristics & Features
Collection
B03
Lettering
Water
Material
Reinforced Concrete
Warranty & Product Information
ASTM
ASTM 1028, ASTM C-857, ASTM D-1693
Product Type
Box Lid