This product requires certification to purchase.

13 in. Cast Iron Valve Box Lid for Water

Christy Concrete Products

G12 13 in. Cast Iron Valve Box Lid for Water

  • Fast #
  • Part #CG12CW
  • Item #1122160
  • Manufacturer Part #G-12C
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

G12 13 in. Cast Iron Valve Box Lid for Water

  • Fast #
  • Part #CG12CW
  • Item #1122160
  • Manufacturer Part #G-12C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13 in
Length
12 in
Weight
24 lb
Characteristics & Features
Collection
G12
Lettering
Water
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM 1028
Product Type
Box Lid