This product requires certification to purchase.

12 in. x 1000 ft. Underground Non-detectable Water Tape in Blue

Christy's

12 in. x 1000 ft. Underground Non-detectable Water Tape in Blue

  • Fast #
  • Part #I513405
  • Item #1255333
  • Manufacturer Part #513405
4.9 out of 5 Customer Rating
Brand image
Christy's

12 in. x 1000 ft. Underground Non-detectable Water Tape in Blue

  • Fast #
  • Part #I513405
  • Item #1255333
  • Manufacturer Part #513405
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Blue
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Thickness
4 mil
Width
12 in
Characteristics & Features
Color Finish Name
Blue
Lettering
Caution Water Line Below
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Tool Type
Non-Detectable Marking Tape
Warranty & Product Information
Application
Underground
UL Listed
No