This product requires certification to purchase.

3 in. x 1000 ft. Underground Storm Drain Detector Tape in Green

Christy's

3 in. x 1000 ft. Underground Storm Drain Detector Tape in Green

  • Fast #
  • Part #I513286
  • Item #1633609
  • Manufacturer Part #513286
4.5 out of 5 Customer Rating
Brand image
Christy's

3 in. x 1000 ft. Underground Storm Drain Detector Tape in Green

  • Fast #
  • Part #I513286
  • Item #1633609
  • Manufacturer Part #513286
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Green
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Width
3 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Underground Tape