This product requires certification to purchase.

Plastic Underground Non-Detectable Tape in Green

Christy's

Plastic Underground Non-Detectable Tape in Green

  • Fast #
  • Part #I513407
  • Item #2227884
  • Manufacturer Part #513407
4 out of 5 Customer Rating
Brand image
Christy's

Plastic Underground Non-Detectable Tape in Green

  • Fast #
  • Part #I513407
  • Item #2227884
  • Manufacturer Part #513407
4 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Thickness
4 mil
Width
12 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Tool Type
Marking Tape
Warranty & Product Information
Application
Marking, Taping, Underground
UL Listed
No