This product requires certification to purchase.

5.54 kW 277V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277HTR104F
  • Item #7804809
  • Manufacturer Part #M-20L/277 HTR 104F
3.3 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277HTR104F
  • Item #7804809
  • Manufacturer Part #M-20L/277 HTR 104F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 0.35 GPM activation
  • Adjustable temperatures
  • Compact size
  • Available w/ Z series recessed box
  • Elements w/ direct contact to water
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/4 in
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Width
10-1/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
20
Maximum Temperature
104
Power Source
Electric
Pressure - Low
25
Volts
277V
Watts
5.54 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CSA Certified
CSA C22.2 No. 88
Energy Star Compliant
No
ETL Listed
Yes
NSF Certified
No
UPC
883232501688