This product requires certification to purchase.

11.08 kW 277V Electric Tankless Water Heater

Chronomite®

Instant-Flow® C-Micro 11.08 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM40L277ADJ
  • Item #9290782
  • Manufacturer Part #CM-40L/277-ADJ
4.4 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® C-Micro 11.08 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM40L277ADJ
  • Item #9290782
  • Manufacturer Part #CM-40L/277-ADJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vandal resistant rugged cast aluminum housing
  • Space saving compact size: 6-1/4 in. (H) x 9-5/8 in. x 2-3/4 in.
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Meets all CAL GREEN low flow requirements; meets LEED v4 low flow requirements
  • Made in the U.S.A
  • Field adjustable temperature 104-125° F
  • Typical applications include commercial and industrial, kitchen/bar sinks, public lavatory, and residential
  • 99% energy efficient
  • Preset factory temperature of 104 to 160° F (40 to 71° C) with no mixing valve required
  • Maintains consistent water temperature with digital microprocessor technology
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
2 gpm
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Weight
5 lb
Width
9-5/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® C-Micro
Indoor Outdoor
Indoor
Number of Elements
1
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
40
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Pressure - Low
25
Temperature Range
104 to 160 Deg F
Volts
277V
Watts
11.08 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2 No. 88
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499
Uniform Energy Factor (UEF)
0.99
UPC
883232519379