This product requires certification to purchase.

4.15 kW 277V Electric Tankless Water Heater

Chronomite®

Instant-Flow® C-Micro 4.15 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM15L277110F
  • Item #7804945
  • Manufacturer Part #CM-15L/277 110F
4.4 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® C-Micro 4.15 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM15L277110F
  • Item #7804945
  • Manufacturer Part #CM-15L/277 110F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 0.2 GPM activation
  • Adjustable temperatures
  • Compact size
  • Available w/ Z series recessed box
  • Elements w/ direct contact to water
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
1 gpm
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Width
9-5/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® C-Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
15
Maximum Temperature
110
Power Source
Electric
Pressure - Low
25
Volts
277V
Watts
4.15 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CSA Certified
CSA C22.2 No. 88
Energy Star Compliant
No
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499