This product requires certification to purchase.

4.16 kW 208V Electric Tankless Water Heater

Chronomite®

Instant-Flow® C-Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCMI20L208104F
  • Item #9974229
  • Manufacturer Part #CMI-20L/208 104F
3.9 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® C-Micro 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCMI20L208104F
  • Item #9974229
  • Manufacturer Part #CMI-20L/208 104F
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 0.2 GPM activation
  • Built-in 1070 Mixing valve
  • Pre-set at 104F or 110F
  • Available w/ Z series recessed box
  • Elements w/ direct contact to water
  • Requires Certification

Documents

Characteristics & Features
Collection
Instant-Flow® C-Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
Power Source
Electric
Volts
208V
Watts
4.16 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CEC Compliant
For Sale in CA
UPC
883232506126