This product requires certification to purchase.

2.4 kW 120V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 2.4 kW 120V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L120HTR104F
  • Item #7804993
  • Manufacturer Part #M-20L/120 HTR 104F
4.7 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 2.4 kW 120V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L120HTR104F
  • Item #7804993
  • Manufacturer Part #M-20L/120 HTR 104F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
104
NSF Certified:
No
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
UPC:
883232501541
Volts:
120V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
2.4 kW
Width:
10-1/8 in