This product requires certification to purchase.

5.54 kW 277V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277ADJ
  • Item #7804995
  • Manufacturer Part #M-20L/277-ADJ
3.9 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277ADJ
  • Item #7804995
  • Manufacturer Part #M-20L/277-ADJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Uses a digital microprocessor for temperature control, ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water
  • Unlimited hot water
  • Ideal for sensor/hands-free faucets with the 104° F (40° C) factory preset setting; no mixing valve needed
  • Saves water and energy - 99% energy efficient
  • Meet all CAL GREEN low flow requirements
  • Vandal resistant rugged cast aluminum housing
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Environmentally friendly
  • Made in the U.S.A
  • Field adjustable temperature 104-125° F (40-52° C)
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Weight
5 lb
Width
9-5/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
20
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Pressure - Low
25
Temperature Range
104 to 160 Deg F
Volts
277V
Watts
5.54 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CSA Certified
CSA C22.2 No. 88
Energy Star Compliant
No
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499
UPC
883232516279