This product requires certification to purchase.

6.24 kW 208V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 6.24 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM30L208HTR120F
  • Item #7805059
  • Manufacturer Part #M-30L/208 HTR 120F
4.1 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 6.24 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CM30L208HTR120F
  • Item #7805059
  • Manufacturer Part #M-30L/208 HTR 120F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
2 gpm
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Width
9-5/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
30
Maximum Temperature
120
Phase
Single Phase
Power Source
Electric
Pressure - Low
25
Volts
208V
Watts
6.24 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CSA Certified
CSA C22.2 No. 88
Energy Star Compliant
No
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499
UPC
883232514213