This product requires certification to purchase.

7.2 kW 120V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 7.2 kW 120V Electric Tankless Water Heater

  • Fast #
  • Part #CM30240HTR120F
  • Item #3709165
  • Manufacturer Part #M-30/240 HTR 120F
4.8 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 7.2 kW 120V Electric Tankless Water Heater

  • Fast #
  • Part #CM30240HTR120F
  • Item #3709165
  • Manufacturer Part #M-30/240 HTR 120F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Under the counter, point of use applications.
  • Uses a digital microprocessor for temperature control.
  • Unlimited hot water.
  • Ideal for sensor/hands-free faucets with the 120°F factory preset setting.
  • Saves water and energy - 99% energy efficient.
  • Vandal resistant rugged cast aluminum housing.
  • Element assembly is fabricated from Celcon plastic.
  • Heating coils are nichrome.
  • Environmentally friendly.
  • Meets ADA Requirements.
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
2 gpm
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
1/2 in
Weight
4-1/2 lb
Width
9-5/8 in
Characteristics & Features
Collection
Instant-Flow® Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
30
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Temperature Range
Up to 120 Deg F
Volts
120V
Watts
7.2 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2
Energy Star Compliant
No
NSF Certified
No
UL Listed
Yes
UPC
883232501794