This product requires certification to purchase.

7.2 kW 240V Electric Tankless Water Heater

Chronomite®

Instant-Flow® Micro 7.2 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CM30L240HTR110F
  • Item #7804860
  • Manufacturer Part #M-30L/240 HTR 110F
4 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® Micro 7.2 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CM30L240HTR110F
  • Item #7804860
  • Manufacturer Part #M-30L/240 HTR 110F
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 0.35 GPM activation
  • Adjustable temperatures
  • Compact size
  • Available w/ Z series recessed box
  • Elements w/ direct contact to water
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
2 gpm
Height
6-1/4 in
Water Connection Size
3/8 in
Weight
5 lb
Width
9-5/8 in
Characteristics & Features
Collection
Instant-Flow® Micro
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
30
Power Source
Electric
Temperature Range
Up to 110 Deg F
Volts
240V
Watts
7.2 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CSA Certified
CSA C22.2 No. 88
Energy Star Compliant
No
NSF Certified
No
UL Listed
UL 499
UPC
883232514237