This product requires certification to purchase.

4.16 kW 208V Electric Tankless Water Heater

Chronomite®

Instant-Flow® SR 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CSR20L208HTR
  • Item #2148999
  • Manufacturer Part #SR-20L/208 HTR
3.9 out of 5 Customer Rating
Brand image
Chronomite®

Instant-Flow® SR 4.16 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CSR20L208HTR
  • Item #2148999
  • Manufacturer Part #SR-20L/208 HTR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Under the counter, point of use applications
  • Unlimited hot water, compact design, and easy installation
  • Vandal resistant rugged cast aluminum housing
  • Element assembly is fabricated from celcon plastic
  • Heating coils are NiChrome
  • Environmentally friendly
  • Meets ADA requirements
  • Made in the USA
  • Meets all CAL green low flow requirements
  • Applications include: Commercial, industrial, residential, kitchen sink, bar sink, public lavatories, service sink, scrub sink, and shower
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Flow Rate
1 gpm
Height
6-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/8 in
Weight
5 lb
Width
9-5/8 in
Characteristics & Features
AFUE
99 %
Collection
Instant-Flow® SR
Indoor Outdoor
Indoor
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
20
Condensing
No
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Pressure - Low
25
Temperature Range
Up to 160 Deg F
Volts
208V
Watts
4.16 kW
Warranty & Product Information
Application
Commercial, Residential, Sinks
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2 No. 88
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499
Uniform Energy Factor (UEF)
0.99
UPC
883232502432