This product requires certification to purchase.

2 in. Cast Iron x Copper Transmission Bushing

Clamp-All

2 in. Cast Iron x Copper Transmission Bushing

  • Fast #
  • Part #C30022
  • Item #227765
  • Manufacturer Part #30022
5 out of 5 Customer Rating
Brand image
Clamp-All

2 in. Cast Iron x Copper Transmission Bushing

  • Fast #
  • Part #C30022
  • Item #227765
  • Manufacturer Part #30022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • One piece molded neoprene, the same high quality material used for HI-TORQ coupling gaskets
  • Used with either the Clamp-All HI-TORQ 80 or HI-TORQ 125 couplings
  • Used where pipes of different materials or sizes must be connected in DWV applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Sweat
End Connections
Clamp x Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Bushing, Straight, Transition
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM C-564