This product requires certification to purchase.

1-1/2 in. Snap-in DWV and Transition Copper Bushing

Clamp-All

Snap-All® 1-1/2 in. Snap-in DWV and Transition Copper Bushing

  • Fast #
  • Part #C31515
  • Item #357667
  • Manufacturer Part #31515
4.3 out of 5 Customer Rating
Brand image
Clamp-All

Snap-All® 1-1/2 in. Snap-in DWV and Transition Copper Bushing

  • Fast #
  • Part #C31515
  • Item #357667
  • Manufacturer Part #31515
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • One piece molded neoprene, the same high quality material used for HI-TORQ coupling gaskets
  • Used with either the Clamp-All HI-TORQ 80 or HI-TORQ 125 couplings
  • Used where pipes of different materials or sizes must be connected in DWV applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connections
Snap-in
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Snap-All®
Fitting Type
Bushing, Transition Bushing
Material
Copper
Warranty & Product Information
FM Approved
No
NSF Certified
No