This product requires certification to purchase.

10 in. 100# and 150# NPS Ductile Iron Cylinder Knife Gate Valve

Clarkson Valves

10 in. 100# and 150# NPS Ductile Iron Cylinder Knife Gate Valve

  • Fast #
  • Part #CKGA10HCZB6D13
  • Item #10262807
  • Manufacturer Part #KGA10+HCZ-D13E10HL2N2R10
5 out of 5 Customer Rating
Clarkson Valves

10 in. 100# and 150# NPS Ductile Iron Cylinder Knife Gate Valve

  • Fast #
  • Part #CKGA10HCZB6D13
  • Item #10262807
  • Manufacturer Part #KGA10+HCZ-D13E10HL2N2R10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Improved secondary seal: Capable of being lubricated without disassembly, simplifying valve maintenance
  • Double-seated design: Provides bi-directional flow and shut-off, ensuring 100% isolation and zero downstream leakage
  • Unobstructed flow: Eliminates turbulence and minimizes pressure drop across the valve while preventing solids from collecting and obstructing gate closure
  • Full flange body design with available flange drilling including ASME B16.5, PN10 & PN16 (per DIN and BS standards), and Australian table D & E (per AS 2129) among others
  • Simplified two-piece body design allows for easier rebuilds
  • Higher optional pressure rating possible with selected gate materials, can be rated up to 200 psi
  • Meets a wide range of abrasion, corrosion, temperature, and pressure requirements
  • Can be used in wet or dry services easily dealing with large, heavy particles and tramp material
  • 100% isolation; bubble tight shut-off results in absolutely zero downstream leakage
  • Heavy duty, field replaceable elastomer sleeves with internal stiffener
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Pressure Class
100#, 150#
Valve Size
10 in
Characteristics & Features
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
2 piece
Valve Operator
Cylinder
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Knife Gate Valve
Warranty & Product Information
ASME
ASME B16.5
Recommended Valve Application
Slurry