This product requires certification to purchase.

2 in. Wafer Ductile Iron Handwheel Knife Gate Valve

Clarkson Valves

2 in. Wafer Ductile Iron Handwheel Knife Gate Valve

  • Fast #
  • Part #TKGD6ACB6D16L2
  • Item #3948458
  • Manufacturer Part #KGD6-AC-B6D16L2
5 out of 5 Customer Rating
Brand image
Clarkson Valves

2 in. Wafer Ductile Iron Handwheel Knife Gate Valve

  • Fast #
  • Part #TKGD6ACB6D16L2
  • Item #3948458
  • Manufacturer Part #KGD6-AC-B6D16L2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Double-seated design - provides bi-directional flow and shut-off, allowing for smooth operation
  • Unobstructed flow - eliminates turbulence, minimizes pressure drop across the valve, and prevents any accumulation of solids
  • No seat cavity where solids can collect and prevent full gate closure
  • Dynamic self-adjusting secondary seal
  • No gate or stem packing is required, eliminating packing leakage and maintenance
  • Long lasting lubrication
  • No metal parts in contact with the flowing slurry
  • Adaptable frame (yoke) design featuring a top-removal stem nut, can be field modified to an air cylinder or bevel gear in the field without welding
  • Open-closed lockout brackets standard through NPS 16 (DN 400), ready for optional factory supplied or customer supplied lockout pins
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Valve Size
2 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel, Rubber
Material Type
EPDM, 316
Valve Body Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Type
Knife Gate Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ASME
ASME B16.5
Recommended Valve Application
Chemical, Water, Steam, Oil, Gas