This product requires certification to purchase.

5 in. x 700 ft. 120 ga EQ Stretch Film (12 Rolls)

Classic Films

5 in. x 700 ft. 120 ga EQ Stretch Film (12 Rolls)

  • Fast #
  • Part #CC561
  • Item #7471527
  • Manufacturer Part #C561
4 out of 5 Customer Rating
Brand image
Classic Films

5 in. x 700 ft. 120 ga EQ Stretch Film (12 Rolls)

  • Fast #
  • Part #CC561
  • Item #7471527
  • Manufacturer Part #C561
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • EQ stretch film
  • Gauge: 120
  • Dimensions: 5" x 700'
  • Requires Certification
Dimensions & Measurements
Length
700 ft
Package Quantity
12 Rolls
Thickness
120 ga
Width
5 in
Warranty & Product Information
Product Type
Stretch Film