This product requires certification to purchase.

Clean Remote Replacement for Connected Room Systems used by many Hilton Properties

Clean Remote

Connected Room Clean Remote Replacement for Connected Room Systems used by many Hilton Properties

  • Fast #
  • Part #CCRS
  • Item #14751693
  • Manufacturer Part #CR-S
3.1 out of 5 Customer Rating
Brand image
Clean Remote

Connected Room Clean Remote Replacement for Connected Room Systems used by many Hilton Properties

  • Fast #
  • Part #CCRS
  • Item #14751693
  • Manufacturer Part #CR-S
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Keep every guest room ready with the Clean Remote CR-S, a direct replacement remote for Connected Room® TV systems in Hilton brand properties. Designed as a cleaner, lower-cost alternative to OEM remotes, the CR-S delivers full functionality with zero programming - simply install two AAA batteries and it’s ready for immediate operation.
  • Hygiene is built into every inch of the CR-S. Its sealed, non-porous membrane surface eliminates the crevices where germs collect on conventional remotes, and it’s been clinically tested to be 99% cleaner than all other remotes evaluated.
  • The spill-proof design lets housekeeping staff sanitize the remote quickly and thoroughly between stays, supporting brand cleanliness standards and guest peace of mind.
  • Built for the realities of hotel operations, the CR-S features rugged commercial construction and a secure battery compartment with an optional retaining screw that helps reduce theft and battery loss - lowering replacement costs over the life of the property.
  • Direct Connected Room® Replacement – Purpose-built replacement remote for Hilton brand properties’ Connected Room TV systems.
  • Spill-proof, sealed, nonporous membrane surface is 99% cleaner and can be easily sanitized
  • Full function remote control for TV Systems at most Hilton Properties
  • Secure battery compartment helps prevent unauthorized battery removal. Includes optional screw for added security
  • Not for Roku®, Fire TV® or other TV systems or platforms
  • Operates on two AAA batteries (not included)
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
6-3/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Connected Room
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Warranty & Product Information
UPC
816466021639