This product requires certification to purchase.

CR4-2 Full Function Universal TV Remote

Clean Remote

CR4-2 Full Function Universal TV Remote

  • Fast #
  • Part #CCR42
  • Item #11659282
  • Manufacturer Part #CR4-2
4.9 out of 5 Customer Rating
Brand image
Clean Remote

CR4-2 Full Function Universal TV Remote

  • Fast #
  • Part #CCR42
  • Item #11659282
  • Manufacturer Part #CR4-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pre-programmed to instantly work with LG, Samsung, RCA, and Philips TVs
  • Compatible with leading residential TV brands
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Height
7-3/4 in
Length
2-1/4 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
LG, Samsung, Philips, ProCentric, Lynk Reach, MediaSuite, DirecTV
Color Finish Category
Blacks
Color Finish Name
Black, White
Material
Plastic, Metal
Warranty & Product Information
Type
CCR42
UPC
816466021509