This product requires certification to purchase.

King Mattress Encasement (Case of 3)

CleanRest

Pro King Mattress Encasement (Case of 3)

  • Fast #
  • Part #C845168001731
  • Item #11399730
  • Manufacturer Part #845168001731
3.8 out of 5 Customer Rating
Brand image
CleanRest

Pro King Mattress Encasement (Case of 3)

  • Fast #
  • Part #C845168001731
  • Item #11399730
  • Manufacturer Part #845168001731
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protect your valuable mattresses from spills, bed bugs and allergens with CleanRest PRO Mattress Encasements. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest PRO Mattress Encasements are soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 10-year, no-rip commercial warranty, this encasement has a 100% waterproof sleep surface, offering ultimate protection against stains and wetness. Stretchable sidewalls allow for easy installation and removal.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Size
King
Width
3-4/5 in
Characteristics & Features
Collection
Pro
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Mattress Encasement
Type
C845168001731
UPC
845168001731