This product requires certification to purchase.

King Pillow Protector (Case of 4)

CleanRest

Pro King Pillow Protector (Case of 4)

  • Fast #
  • Part #C845168015561
  • Item #11399698
  • Manufacturer Part #845168015561
4.1 out of 5 Customer Rating
Brand image
CleanRest

Pro King Pillow Protector (Case of 4)

  • Fast #
  • Part #C845168015561
  • Item #11399698
  • Manufacturer Part #845168015561
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protect your guests and pillows with the CleanRest PRO Max Pillow Protector. This pillow protector guards against spills and wetness, keeping your pillow clean and fresh. It features a CDC level 4 virus barrier and a patented MicronOne waterproof fabric that prevents pillow contamination. For a clean, fresh night of sleep, this pillow protector boasts an antimicrobial design. It also has an internal side vent to allow air to escape for a faster pillow insertion and cooler sleep experience.
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Vented to allow maximum airflow and breathability.
  • Antimicrobial
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Size
King
Width
3/4 in
Characteristics & Features
Collection
Pro
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Pillow Protector
Type
C845168015561
UPC
845168015561