This product requires certification to purchase.

Queen Fitted Mattress Protector (Case of 4)

CleanRest

Queen Fitted Mattress Protector (Case of 4)

  • Fast #
  • Part #C845168001205
  • Item #11399693
  • Manufacturer Part #845168001205
5 out of 5 Customer Rating
Brand image
CleanRest

Queen Fitted Mattress Protector (Case of 4)

  • Fast #
  • Part #C845168001205
  • Item #11399693
  • Manufacturer Part #845168001205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protect your guests and valuable mattresses with the CleanRest Fitted Waterproof Mattress Protector. The fitted sheet style mattress protector has a 100% waterproof sleep surface to protect the mattress from spills, incontinence, and perspiration. The sleep surface fabric is noiseless and highly breathable to promote a cool night’s sleep.
  • Fitted style protector waterproof protector, shields the mattress from spills, accidents and stains.
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Size
Queen
Width
2-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Mattress Protector
Type
C845168001205
UPC
845168001205