This product requires certification to purchase.

1/2 lb. Tub of Gel Odor Neutralizer in Fresh Linen Scent (Case of 12)

ClenAir

1/2 lb. Tub of Gel Odor Neutralizer in Fresh Linen Scent (Case of 12)

  • Fast #
  • Part #N610005
  • Item #10429432
  • Manufacturer Part #6100-05
5 out of 5 Customer Rating
Brand image
ClenAir

1/2 lb. Tub of Gel Odor Neutralizer in Fresh Linen Scent (Case of 12)

  • Fast #
  • Part #N610005
  • Item #10429432
  • Manufacturer Part #6100-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in all applications and is an environmental friendly formula
  • Odor neutralizer that removes odor from the air
  • Up to 30 days of fragrance
  • Eliminates odors caused by smoke, cooking, pets, trash, mildew, and more
  • Unique slow release lid keeps the gel contained in the tub
  • 1/2 lb. tub treats up to 400 sq. ft.
  • Fresh Linen scent
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/2 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
N610005
UPC
681001001663