This product requires certification to purchase.

121oz. Germicial Bleach 3PK

Clorox

121oz. Germicial Bleach 3PK

  • Fast #
  • Part #CLO30966CT
  • Item #8133322
  • Manufacturer Part #30966
4.9 out of 5 Customer Rating
Brand image
Clorox

121oz. Germicial Bleach 3PK

  • Fast #
  • Part #CLO30966CT
  • Item #8133322
  • Manufacturer Part #30966
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be used for disinfecting, sanitizing, deodorizing, and removing mold and mildew on hard nonporous surfaces.
  • EPA registered to kill more than 70 pathogens; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed.
  • Eliminates odor causing bacteria and helps remove mold and mildew as it disinfects; kills 99.9% of bacteria and viruses including Norovirus, E. coli and Salmonella.
  • Fights tough stains including grass, juice, dirt and blood on white clothes and can be used in standard and high efficiency washing machines.
  • From CloroxPro®, ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities.
  • Packaging may vary.
  • Requires Certification
Dimensions & Measurements
Capacity
121 oz
Package Quantity
Pack of 3
Size
121 oz
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Clear Light Yellow
Warranty & Product Information
Application
Bleach
Type
CLO30966CT
UPC
044600309668