This product requires certification to purchase.

19 oz. Aerosol Disinfectant Spray in Fresh Scent (Case of 12)

Clorox

19 oz. Aerosol Disinfectant Spray in Fresh Scent (Case of 12)

  • Fast #
  • Part #C38504CT
  • Item #6228445
  • Manufacturer Part #38504
4.8 out of 5 Customer Rating
Brand image
Clorox

19 oz. Aerosol Disinfectant Spray in Fresh Scent (Case of 12)

  • Fast #
  • Part #C38504CT
  • Item #6228445
  • Manufacturer Part #38504
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DISINFECTING SPRAY: Clean and deodorize high-traffic areas with Clorox® Disinfecting Spray that kills more than 50 bacteria, viruses and fungi in 3 minutes or less; Packaging may vary
  • MULTI-SURFACE CLEANER: This Clorox spray penetrates and disinfects hard surfaces such as doorknobs and phones plus prevents the growth of mold
  • BLEACH FREE CLEANER: Eliminate odor causing bacteria with a fresh clean scent and bleach free Clorox cleaning power
  • KILL VIRUSES: This spray cleaner eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this disinfecting spray is ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities
  • Kills the majority of bacteria on its EPA Master Label in 3 minutes
  • Requires Certification
Dimensions & Measurements
Dilution Rate
Ready to Use
Height
10-1/2 in
Length
11-1/2 in
Package Quantity
Case of 12
Size
19 oz
Weight
19.9 lb
Width
8-3/4 in
Characteristics & Features
Material
Aerosol
Warranty & Product Information
Green Seal Certified
No
Product Type
Disinfectant Spray
Type
C38504CA