This product requires certification to purchase.

32 oz. Disinfectant Spray

Clorox

32 oz. Disinfectant Spray

  • Fast #
  • Part #CLO30828
  • Item #7482809
  • Manufacturer Part #30828
5 out of 5 Customer Rating
Brand image
Clorox

32 oz. Disinfectant Spray

  • Fast #
  • Part #CLO30828
  • Item #7482809
  • Manufacturer Part #30828
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Disinfectant spray: Clorox healthcare hydrogen Peroxide cleaner disinfectant kills more than 40 bacteria and viruses in as little as 30 seconds
  • Multi-surface cleaner: Use this sanitizing cleaner on a broad range surfaces including high-touch spots like counter-tops, desktops, handles, faucets, water-fountains and more
  • Bleach free: Clorox Healthcare® Hydrogen Peroxide disinfecting cleaner is bleach-free and has no added fragrance or harsh fumes
  • Sanitizer: Sanitizes and eliminates odor-causing bacteria on soft surfaces; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • For use in healthcare settings: Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Warranty & Product Information
Application
Hospitals, Long Term Care, Medical Facility, Office, Veterinary Offices
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Disinfectant Cleaner, Spray
UPC
044600308289