This product requires certification to purchase.

14 oz. Disinfectant Cleaner and Spray (Case of 12)

CloroxPro

4inOne® 14 oz. Disinfectant Cleaner and Spray (Case of 12)

  • Fast #
  • Part #C31043CA
  • Item #10183534
  • Manufacturer Part #31043EA
5 out of 5 Customer Rating
Brand image
CloroxPro

4inOne® 14 oz. Disinfectant Cleaner and Spray (Case of 12)

  • Fast #
  • Part #C31043CA
  • Item #10183534
  • Manufacturer Part #31043EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
14 fl oz
Package Quantity
Case of 12
Size
14 oz
Characteristics & Features
Collection
4inOne®
Color Finish Category
Oranges
Color Finish Name
Orange
Warranty & Product Information
Application
Hard Surface, Office, Restaurants, Restaurants, Schools
Green Seal Certified
No
Product Type
Disinfectant Cleaner, Spray
UPC
044600310435