This product requires certification to purchase.

72 in. Steel Bathroom Shelf in White

ClosetMaid

SuperSlide 72 in. Steel Bathroom Shelf in White

  • Fast #
  • Part #C563200
  • Item #8975417
  • Manufacturer Part #563200
5 out of 5 Customer Rating
Brand image
ClosetMaid

SuperSlide 72 in. Steel Bathroom Shelf in White

  • Fast #
  • Part #C563200
  • Item #8975417
  • Manufacturer Part #563200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
6 in
Length
72 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
SuperSlide
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Steel
Number of Shelves
1
Warranty & Product Information
Type
C563200
UPC
075381056328