6 in. Check Valve
6 in. Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-508, AWWA-550
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- NSF Certified:
- No
- Product Type:
- Check Valve
- UL Listed:
- No