6 in. Hydrant Extension
6 in. Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5-1/4 in MVO Medallion Fire Hydrant
- Depth of Trench:
- 6 in
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Product Type:
- Hydrant Extension