This product requires certification to purchase.

900 Series Yellow 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

Clow Valve

900 Series 900 Series Yellow 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

  • Fast #
  • Part #C10955310010400SY
  • Item #4823537
  • Manufacturer Part #10955310010400SY
5 out of 5 Customer Rating
Brand image
Clow Valve

900 Series 900 Series Yellow 4-1/2 x 2-1/2 in. Threaded Assembled Fire Hydrant

  • Fast #
  • Part #C10955310010400SY
  • Item #4823537
  • Manufacturer Part #10955310010400SY
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
900 Series
Color Finish Name:
Yellow
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in
Material:
Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes