This product requires certification to purchase.

4 in. Cast Iron 265 psi Flanged Operating Nut Plug Valve

Clow Valve

F-5412 4 in. Cast Iron 265 psi Flanged Operating Nut Plug Valve

  • Fast #
  • Part #CF5412OPP
  • Item #2149923
  • Manufacturer Part #F5412 4 OP
3.7 out of 5 Customer Rating
Brand image
Clow Valve

F-5412 4 in. Cast Iron 265 psi Flanged Operating Nut Plug Valve

  • Fast #
  • Part #CF5412OPP
  • Item #2149923
  • Manufacturer Part #F5412 4 OP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eccentric plug valves from Clow are designed for consistent performance, durability and longevity
  • Bearings are permanently lubricated for ease of operation even after long periods of inactivity
  • The nickel covers the entire seat surface so the possibility of corrosion that could damage the plug face is minimized
  • The portion of the plug in the valve body cavity is coated with Buna-N rubber using an injection molding process
  • The seal between the body and bonnet is an O-Ring allowing for easier maintenance and since O-rings require less compressive force to seal the number of bonnet bolts is reduced
  • Built to exacting standards
  • Clow eccentric plug valves are available in sizes 3 in-36 in and with a variety of end connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
16-3/8 in
Length
9 in
Pressure - Maximum
265 psi
Valve Size
4 in
Characteristics & Features
Collection
F-5412
Material
Cast Iron, Nickel
Valve Body Material
Cast Iron
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Operating Nut
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.1 Class 125
ASTM
ASTM A-126 Class B
AWWA
AWWA C-517
Recommended Valve Application
Water