This product requires certification to purchase.

3 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve (Less Handwheel)

Clow Valve

F-6102 Series 3 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve (Less Handwheel)

  • Fast #
  • Part #CF6102MOR
  • Item #1565213
  • Manufacturer Part #F-6102
5 out of 5 Customer Rating
Brand image
Clow Valve

F-6102 Series 3 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve (Less Handwheel)

  • Fast #
  • Part #CF6102MOR
  • Item #1565213
  • Manufacturer Part #F-6102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
Pressure - Maximum
250 psi
Valve Size
3 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
F-6102 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Body Style
Open Right
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI B16.1 Class 125
Application
Sewage
ASTM
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA
AWWA C-509, AWWA C-550, AWWA C-515
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Sewer